Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR4/PVC.

Safety sign IRR4/PVC IR99 regulation signradiation controlled area radioactive sources

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12365548

Quantity Price
1 £ 11.74 / Each
Estimated Shipment
02-02-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Certifications/Compliance IRR99
Message Rad. control area - sealed radioactive sources
Quantity 1Each
Type Regulation Safety Sign
Dimensions (L x W) 200 x 300mm

Regulation sign radiation controlled area radioactive sources 200mm x 300mm 1mm rigid plastic Allsigns

Documentation

Technical documents