Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR9/PVC.

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12365558

Quantity Price
1 £ 10.72 / Each
Estimated Shipment
15-03-2017
Add to basket


Description and Specification

Specification

Dimensions (L x W) 150 x 120mm
Material 1mm rigid plastic
Quantity 1Each
Certifications/Compliance IRR99
Type Regulation Safety Sign
Message Caution - radioactive waste
Documentation

Technical documents