Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR11/PVC.

Safety sign IRR11/PVC IR99 regulation signradioactive storage refrigerator 180mm x 100mm

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12305568

Quantity Price
1 £ 10.69 / Each
Estimated Shipment
24-02-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Certifications/Compliance IRR99
Message Radioactive substances - storage refrigerator
Quantity 1Each
Type Regulation Safety Sign
Dimensions (L x W) 180 x 100mm
Documentation

Technical documents