Allsigns International™ 1mm Rigid Plastic Regulation Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: IRR14R

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12365568

Quantity Price
1 £ 10.69 / Each
Estimated Shipment
18-04-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Quantity 1Each
Type Regulation Safety Sign
Dimensions (L x W) 180 x 100mm
Message Caution - designated sink
Certifications/Compliance IRR99
Documentation

Technical documents