missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Prohibition Safety Sign

Brand:  Allsigns International™ PR15R

UNSPSC : 55121718

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12385718

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

Material: Rigid Plastic, 1mm
This is a no smoking area
300mm
1/Ea.
200mm
Prohibition Safety Sign
Plastic
Documentation

Technical Documents