Allsigns International™ 1mm Rigid Plastic Prohibition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PR42/PVC.

Safety sign PR42/PVC prohibition sign strictly noadmittance 200mm x 300mm 1mm rigid plastic

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12325728

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
01-03-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Strictly no admittance
Quantity 1Each
Color Red circle and band, black symbol
Type Prohibition Safety Sign
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents