Allsigns International™ 1mm Rigid Plastic Prohibition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PR44R

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12345728

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
05-06-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Dimensions (L x W) 200 x 300mm
Color Red circle and band, black symbol
Quantity 1Each
Type Prohibition Safety Sign
Message No unauthorized person allowed beyond this point

Prohibition sign no unauthorised person allowed beyond this point 200mm x 300mm 1mm rigid plastic Allsigns

Documentation

Technical documents