Allsigns International™ 1mm Rigid Plastic Prohibition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PR46/PVC.

Safety sign PR46/PVC prohibition sign nothoroughfare 200mm x 300mm 1mm rigid plastic

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12365728

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
02-02-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message No thoroughfare
Quantity 1Each
Color Red circle and band, black symbol
Type Prohibition Safety Sign
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents