Allsigns International™ 1mm Rigid Plastic Prohibition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PR12/PVC.

Safety sign PR12/PVC prohibition sign no smokingsmoke detectors in operation 200mm x 300mm 1mm

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12345718

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message No smoking smoke detectors in operation
Quantity 1Each
Color Red circle and band, Black symbol
Type Prohibition Safety Sign
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents