Allsigns International™ 1mm Rigid Plastic Prohibition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: PR7/PVC.

Safety sign PR7/PVC prohibition sign no smokingor naked lights 200mm x 300mm 1mm rigid plastic

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12385708

Quantity Price
1 £ 21.740000000000002 / Each
Estimated Shipment
31-03-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message No smoking or naked lights
Quantity 1Each
Color Red circle and band, Black symbol
Type Prohibition Safety Sign
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents