Allsigns International™ 1mm Rigid Plastic Multipurpose Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA101R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12325518

Quantity Price
1 £ 24.89 / Each
Estimated Shipment
07-06-2017
Add to basket


Description and Specification

Specification

Message warning this area may have high noise levels 80-85 db(A)
Type Multi Purpose Safety Sign
Material 1mm Rigid Plastic
Dimensions (L x W) 400 x 300mm
Quantity 1Each

Multi purpose sign warning this area may have high noise levels 400mm x 300mm 1mm rigid plastic Allsigns

Documentation

Technical documents