Allsigns International™ 1mm Rigid Plastic Multipurpose Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA99/PVC.

Safety sign MA99/PVC multi purpose sign warningrisk of high noise levels 400mm x 300mm 1mm rigid

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12385508

Quantity Price
1 £ 24.89 / Each
Estimated Shipment
24-02-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Risk of high noise levels ear protection be worn
Quantity 1Each
Type Multi Purpose Safety Sign
Dimensions (L x W) 400 x 300mm
Documentation

Technical documents