Allsigns International™ 1mm Rigid Plastic Multipurpose Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MU10R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12365528

Quantity Price
1 £ 48.230000000000004 / Each
Estimated Shipment
08-06-2017
Add to basket


Description and Specification

Specification

Message Petroleum Sprit No Smoking Switch Off
Quantity 1Each
Type Multi-purpose Safety Sign
Dimensions (L x W) 600 x 450mm
Material 1mm Rigid Plastic
Documentation

Technical documents