Allsigns International™ 1mm Rigid Plastic Multipurpose Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA100/PVC.

Safety sign MA100/PVC multi purpose sign no entrywithout the use of ear protection 400mm x 300mm

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12305518

Quantity Price
1 £ 24.89 / Each
Estimated Shipment
24-02-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message No entry without the use of ear protection
Quantity 1Each
Type Multi Purpose Safety Sign
Dimensions (L x W) 400 x 300mm

Multi purpose sign no entry without the use of ear protection 400mm x 300mm 1mm rigid plastic Allsigns

Documentation

Technical documents