Allsigns International™ 1mm Rigid Plastic Multipurpose Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MU8/PVC.

Safety sign MU8/PVC multi purpose sign flammablevapour 600mm x 450mm 1mm rigid plastic Allsigns,

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12325528

Quantity Price
1 £ 47.03 / Each
Estimated Shipment
27-02-2017
Add to basket


Description and Specification

Specification

Material 1mm rigid plastic
Message Flammable vapor/no smoking
Quantity 1Each
Type Multipurpose Safety Sign
Dimensions (L x W) 600 x 450mm
Documentation

Technical documents