Allsigns International™ 1mm Rigid Plastic Multipurpose Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MU2R

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12345518

Quantity Price
1 £ 47.03 / Each
Estimated Shipment
09-06-2017
Add to basket


Description and Specification

Specification

Dimensions (L x W) 400 x 300mm
Material 1mm Rigid Plastic
Message Danger keep out
Quantity 1Each
Type Multi Purpose Safety Sign
Documentation

Technical documents