Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA87R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12369977

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
06-06-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people
Message Ear protection must be worn in this area
Quantity 1Each
Color Blue symbol and background white text
Type Mandatory Safety Sign
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents