Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA81/PVC.

Safety sign MA81/PVC mandatory sign guardsgoggles must be used when operating this machine

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12309977

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
23-02-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Guards goggles must be used when operating this machine
Quantity 1Each
Color Blue symbol and background white text
Type Mandatory Safety Sign
Dimensions (L x W) 200 x 300mm
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people

Mandatory sign guards goggles must be used when operating this machine 200mm x 300mm 1mm rigid plastic Allsigns

Documentation

Technical documents