Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA5R

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12329937

Quantity Price
1 £ 9.38 / Each
Estimated Shipment
09-05-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Type Mandatory Safety Sign
Message Gangway keep clear
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people
Dimensions (L x W) 300 x 100mm
Color Blue symbol and background white text
Quantity 1Each
Documentation

Technical documents