Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA25/PVC.

Safety sign MA25/PVC mandatory sign fire escapekeep clear 200mm x 300mm 1mm rigid plastic

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12349947

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Fire escape keep clear
Quantity 1Each
Color Blue symbol and background white text
Type Mandatory Safety Sign
Dimensions (L x W) 200 x 300mm
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people
Documentation

Technical documents