Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA67/PVC.

Safety sign MA67/PVC mandatory sign eyeprotection must be worn beyond this point 200mm x

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12369967

Quantity Price
1 £ 21.38 / Each
Estimated Shipment
07-03-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Eye protection must be worn beyond this point
Quantity 1Each
Color Blue symbol and background white text
Type Mandatory Safety Sign
Dimensions (L x W) 200 x 300mm
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people

Mandatory sign eye protection must be worn beyond this point 200mm x 300mm 1mm rigid plastic Allsigns,

Documentation

Technical documents