Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA47R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12389957

Quantity Price
1 £ 21.88 / Each
Estimated Shipment
17-05-2017
Add to basket


Description and Specification

Specification

Adhesive Type Self-adhesive
Color Blue symbol and background white text
Message Wear face shield
Type Mandatory Safety Sign
Material 1mm Rigid Plastic
Quantity 1Each
Dimensions (L x W) 200 x 300mm

To instruct, advise and inform staff and visitors that an action must be carried out to secure a safer working environment.Colour - blue symbol and background, white textSymbol - circleS/A - self adhesive

Documentation