Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA3R

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12309937

Quantity Price
1 £ 9.38 / Each
Estimated Shipment
05-05-2017
Add to basket


Description and Specification

Specification

Message This area must be kept clear at all times
Type Mandatory Safety Sign
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people
Material 1mm Rigid Plastic
Quantity 1Each
Color Blue symbol and background white text
Dimensions (L x W) 300 x 100mm
Documentation

Technical documents