missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign

Brand:  Allsigns International™ MA69R

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12389967

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Description

Description

To instruct, advise and inform staff and visitors that an action must be carried out to secure a safer working environment.Colour - blue symbol and background, white textSymbol - circleS/A - self adhesive
Specifications

Specifications

Blue symbol and background, White text
1/Ea.
Self-adhesive
Eye protection must be worn
300mm
Plastic
Material: Rigid Plastic, 1mm
200mm
Mandatory Safety Sign
Videos
Documentation