Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA45/PVC.

SAFETY SIGN MA45/PVC MANDATORY SIGN PROTECTIVEgloves must be worn 200mm x 300mm 1mm rigid

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 12369957

Quantity Price
1 £ 20.96 / Each
Estimated Shipment
31-01-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Protective gloves must be worn
Quantity 1Each
Color Blue symbol and background white text
Type Mandatory Safety Sign
Adhesive Type Self-adhesive
Dimensions (L x W) 200 x 300mm

To instruct, advise and inform staff and visitors that an action must be carried out to secure a safer working environment.Colour - blue symbol and background, white textSymbol - circleS/A - self adhesive

Documentation