Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA41R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12329957

Quantity Price
1 £ 21.29 / Each
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Color Blue symbol and background white text
Adhesive Type Self-adhesive
Dimensions (L x W) 200 x 300mm
Quantity 1Each
Material 1mm Rigid Plastic
Message Protective footwear must be worn
Type Mandatory Safety Sign

To instruct, advise and inform staff and visitors that an action must be carried out to secure a safer working environment.Colour - blue symbol and background, white textSymbol - circleS/A - self adhesive

Documentation