Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA31R

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12369947

Quantity Price
1 £ 21.35 / Each
Estimated Shipment
12-06-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Quantity 1Each
Color Blue symbol and background white text
Message Protective equipment must be worn in this area
Dimensions (L x W) 200 x 300mm
Type Mandatory Safety Sign
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people

Mandatory sign protective equipment must be worn in this area 200mm x 300mm 1mm rigid plastic Allsigns

Documentation

Technical documents