missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign

Brand:  Allsigns International™ MA13R

UNSPSC : 55121700

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12309947

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Description

To instruct, advise and inform staff and visitors that an action must be carried out to secure a safer working environment.Colour - blue symbol and background, white textSymbol - circleS/A - self adhesive
Description & Specifications

Specifications

Material: Rigid Plastic, 1mm
Place all rubbish in the bins provided
300mm
Plastic
200mm
Mandatory Safety Sign
Blue symbol and background, White text
1/Ea.
Documentation