Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: EC47R

UNSPSC: 55121710

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12329987

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
09-06-2017
Add to basket


Description and Specification

Specification

Message Pedestrians only
Dimensions (L x W) 200 x 300mm
Quantity 1Each
Type Mandatory Safety Sign
Material 1mm Rigid Plastic
Documentation

Technical documents