Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA198/PVC.

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 1.00000kg



Product Code. 12369987

Quantity Price
1 £ 21.24 / Each
Estimated Shipment
06-04-2017
Add to basket


Description and Specification

Specification

Type Mandatory Safety Sign
Material 1mm Rigid Plastic
Message Pedestrian access
Quantity 1Each
Color Blue symbol and background white text
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people
Dimensions (L x W) 200 x 300mm
Documentation

Technical documents