Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA1R

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12389927

Quantity Price
1 £ 9.38 / Each
Estimated Shipment
12-05-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Keep These Premises Tidy
Type Mandatory Safety Sign
Dimensions (L x W) 300 x 100mm
Quantity 1Each
Color Blue symbol and background white text
Documentation

Technical documents