Allsigns International™ 1mm Rigid Plastic Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA19/PVC.

Safety sign MA19/PVC mandatory sign keep clear300mm x 100mm 1mm rigid plastic Allsigns, 1/Cs,

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12349937

Quantity Price
1 £ 9.38 / Each
Estimated Shipment
03-03-2017
Add to basket


Description and Specification

Specification

Material 1mm Rigid Plastic
Message Keep clear
Quantity 1Each
Color Blue symbol and background white text
Type Mandatory Safety Sign
Dimensions (L x W) 300 x 100mm
For Use With (Application) These signs are designed to be used to indicate suitable Exit routes and Safe areas for disabled people
Documentation

Technical documents