missing translation for 'onlineSavingsMsg'
Learn More

Allsigns International™ 1mm Rigid Plastic Condition Safety Sign

Brand:  Allsigns International™ SA84R

UNSPSC : 55121712

Code : 04

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12389907

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

Material: Rigid Plastic
Push to open
75mm
Plastic
300mm
Condition Safety Sign
White symbol and text, Green background
1/Ea.
Documentation

Technical Documents