missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Headspace Vials, 18mm, 12mL vial, glass

Available in 10mL and 20mL usable volumes this screw thread vial requires no tools for closure. Magnetic caps are ideal for magnetic pick up in autosamplers.

Brand:  Fisherbrand™

Code : 02

Additional Details : Weight : 1.27000kg

Product Code. 15159976

  • £27.60 / Pack of 125


Estimated Shipment
26-02-2018
Add to basket

Specifications

Specifications

18mm
18mm Screw Top Headspace Vial
Clear
22.5mm
Screw Cap
12mL
Glass (Vial)
46mm
125
12mL
Videos