missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 180° Stainless Steel Sieve For SR 200 Rotor Beater Mills

Product Code. 10796861 Shop All Retsch Products
Click to view available options
Pore Size:
0.08 mm
0.12 mm
0.2 mm
0.25 mm
0.5 mm
0.75 mm
1 mm
1.25 mm
1.5 mm
2 mm
3 mm
4 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10796861

Brand: RETSCH 03.647.0040

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 0.2 mm
Type Sieve
Material Stainless Steel
For Use With (Equipment) SR 200 Rotor Beater Mills
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.