missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 18 gauge, Hat Needle
Hat type needles are designed to be connected directly to a flat bottom valve port.
Brand: Hamilton™ 90818
Code : NEW
Additional Details : Weight : 0.40000kg
Description
Specification Sheet
Gauge | 18 gauge |
---|---|
Point Style | 2, 3, or 4 |
Needle Length | Custom Needle Length |
Sales Quantity | 3 needles per pack |
Hub | Hat Needle |
Specifications
Custom Length | |
0.375 to 12 in. | |
3/Pk. |
18 G | |
Hat Type Needles | |
2, 3, or 4 |