missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Tubing Clips
Restrict or regulate tubing fluid flow with these stainless steel clips. Bochem™ 18/10 Stainless Steel Tubing Clips are sturdy, faucet-handled, screw-clamp style clips.
£3.45
Specifications
Product Type | Tubing Clip |
---|---|
Material | Stainless Steel (18/10) |
Packaging Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | For Use With | Price | Quantity & Availability | ||||
10132651
|
Bochem™
12138 |
37 mm | For 34 to 37mm tubing I.D. |
£3.45
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
10789431
|
Bochem™
12139 |
41 mm | For 36 to 39mm tubing I.D. |
£3.45
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
Description
- Durable 18/10 stainless steel construction.
- Precisely and easily adjust flow.
Specifications
Tubing Clip | |
Stainless Steel (18/10) | |
1 Each |