missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Spatulas, With knob
Manufactured from 18/10 stainless steel
£2.30 - £3.10
Specifications
Shape | With Knob |
---|---|
Quantity | 1 Ea. |
Product Type | Spatula |
Blade Material | Stainless Steel (18/10) |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10706821
|
Bochem™
3270 |
150 mm | 4mm |
£2.30
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
10374041
|
Bochem™
3272 |
300 mm | 5mm |
£3.10
Each |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- Made from 18/10 stainless steel
Specifications
With Knob | |
Spatula | |
Stainless Steel (18/10) |
1 Ea. | |
Stainless Steel (18/10) |