missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Propeller Stirrers with 3 Fix Blades
£19.95 - £60.00
Specifications
For Use With (Application) | Ideal for homogenizing and suspending |
---|---|
Includes | 3 Fix blades |
Quantity | 1 Each |
Type | Propeller Stirrer |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10395353
|
Bochem™
9116 |
100 mm |
£60.00
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10102701
|
Bochem™
9105 |
50 mm |
£21.00
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
10284171
|
Bochem™
9109 |
70 mm |
£19.95
Each |
Estimated Shipment: 23-05-2024
Log in to see stock. |
|||||
Specifications
Ideal for homogenizing and suspending | |
3 Fix blades | |
1 Each | |
Propeller Stirrer |