missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Propeller Stirrer
£28.45 - £33.30
Specifications
For Use With (Application) | Mixing of media with low and middle viscosity |
---|---|
Length (Metric) | 500 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10060781
|
Bochem™
9058 |
100 mm |
£28.45
Each |
Estimated Shipment: 29-04-2024
Log in to see stock. |
|||||
15256427
|
Bochem™
9012 |
70 mm |
£33.30
Each |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
Specifications
Mixing of media with low and middle viscosity | |
500 mm |