missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel One-Sided Chemical Spoons
Manufactured from 18/10 stainless steel
£4.25 - £9.95
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Chemical Scoop |
Diameter (Metric) Outer | 5mm |
Handle Material | Stainless Steel (18/10) |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10146500
|
Bochem™
3450 |
120 mm |
£4.25
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10409870
|
Bochem™
3452 |
180 mm |
£4.75
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10330581
|
Bochem™
3451 |
150 mm |
£4.50
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
10588842
|
Bochem™
3453 |
210 mm |
£5.70
Each |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10598842
|
Bochem™
3455 |
300 mm |
£9.95
Each |
In Stock
Log in to see stock. |
|||||
Description
- One-sided chemical spoon
- 18/10 stainless steel
Specifications
1 Ea. | |
5mm | |
Stainless Steel (18/10) |
Chemical Scoop | |
Stainless Steel (18/10) |