missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Laboratory Spoons
Flat-handled, oval-bowled spoons constructed of stainless steel. Bochem™ 18/10 Stainless Steel Laboratory Spoons are chemically resistant, sturdy and polished for easy cleaning.
£6.35 - £8.55
Specifications
Autoclavable | Autoclavable |
---|---|
Product Type | Laboratory Spoon |
For Use With (Application) | Multi-purpose spoon for a wide range of uses |
Diameter (Metric) Outer | 10mm |
Material | Stainless Steel (18/10) |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10284551
|
Bochem™
3392 |
240 mm |
£6.35
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10418242
|
Bochem™
3391 |
200 mm |
£7.10
Each |
Estimated Shipment: 22-04-2024
Log in to see stock. |
|||||
10759431
|
Bochem™
3393 |
280 mm |
£7.55
Each |
Estimated Shipment: 17-04-2024
Log in to see stock. |
|||||
10594641
|
Bochem™
3394 |
320 mm |
£8.55
Each |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
10564261
|
Bochem™
3390 |
150 mm |
£6.40
Each |
Estimated Shipment: 26-04-2024
Log in to see stock. |
|||||
Description
- Durable 18/10 stainless steel construction.
- Polished surface for easy cleaning.
- Oval bowl for easy material pickup and delivery.
Specifications
Autoclavable | |
Multi-purpose spoon for a wide range of uses | |
Stainless Steel (18/10) |
Laboratory Spoon | |
10mm |