missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Dissecting Needle
For use with Bochem needle holder Kolle 12000. Bochem™ 18/10 Stainless Steel Dissecting Needle is manufactured from stainless steel.
Brand: Bochem™ 12003
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Type 1: eye
- Type 2: needle
- Type 3: lancet
- For use with Bochem needle holder Kolle 12000
- Manufactured from stainless steel
Specifications
4 mm | |
100 mm | |
Type 1 Eye Holder KOLLE 12000 |
Stainless Steel (18/10) | |
Eye |