missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Contact Bottom Evaporating Dishes
£45.00 - £67.05
Specifications
Bottom Shape | Flat |
---|---|
Material | Stainless Steel |
Shape | Round |
Type | Evaporating Dish |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10271111
|
Bochem™
8563 |
1000 mL |
£67.05
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
10027570
|
Bochem™
8562 |
500 mL |
£45.00
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Specifications
Flat | |
Stainless Steel | |
Round | |
Evaporating Dish |