missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Liquid Transfer Pump LIQUIPORT NF 1.300
Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Equipped with manual and analog controls.
Brand: KNF™ 179108/153257
Additional Details : Weight : 1.00000kg
Description
Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).- Chemically resistant diaphragm transfer pump
- Quick and easy calibration
- Transfer function (0.2 to 1.3 LPM)
- Dry running
- Outstanding chemical resistance (FT versions) For simple dosing and transfer of chemicals and other fluids in a variety of applications.
Specifications
Manual Control | |
160 x 104 x 188 mm | |
Pump head: PP, Diaphragm: PTFE-coated, Valves: FFKM Kalrez | |
Universal | |
1.5 kg | |
40°C | |
100 - 240 V / 50-60 Hz | |
IP 65 | |
5°C | |
Liquid Transfer Pump | |
4 bar | |
1 |
AC Motor | |
Liquid Transfer Pump | |
Diaphragm Liquid Pump NF 1.300 KT0.18 S | |
29-34 W | |
Liquid Transfer Pump | |
0.5 to 3 L/min. | |
Vacuum System | |
1 | |
Oil Free | |
1 | |
100/240 V |