Learn More
Velp Scientifica™ Telescopic H-Stand
Effortlessly lift and lower heavy accessories for more convenient experimentation. Stirrer can be moved with an adjustment handle, stands are compatible with all VELP Overhead Stirrers.
Brand: Velp Scientifica™ A00000369
Additional Details : Weight : 2.50000kg
Description
Effortlessly lift and lower heavy accessories for more convenient experimentation. Stirrer can be moved with an adjustment handle, stands are compatible with all VELP Overhead Stirrers.
- Compatible with VELP Overhead Stirrers and Homogenizers
- For stable mounting and low-vibration operation
Specifications
22 lb. | |
34 mm (Rod) | |
Stable Mounting and Low Vibration Operation | |
Telescopic H-Stand | |
No |
10 kg | |
VELP Overhead Stirrers and Homogenizers | |
1015 mm | |
430 x 461 x 1015 mm |