missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 15mm PP Screw Cap, Black, 15-425 thread

Polypropylene caps are chemically inert and suitable for most chromatography applications.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 12636725

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • 15mm PP-Screw Cap
  • Black
  • 15-425 thread
  • Height: 9.75mm
Specifications

Specifications

Black
Polypropylene
100
ND15
15 mm
9.75 mm
Closed Top Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers