Learn More
Thermo Scientific™ Adapters for HIGHConic III Rotor
Assorted adapters to be used with the HIGHConic III rotor
Brand: Thermo Scientific™ 75005808
232.16 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 51
Additional Details : Weight : 0.12600kg
Description
Accommodate conical tubes in the 50mL buckets for use with the Thermo Scientific HIGHConic III fixed angle rotor.
- Adapters to run various tubes in HIGHConic III rotor
Specifications
Rotor Adapter | |
8 x 15 mL | |
17 mm | |
15mL Conical Tube Adapter |
Conical | |
12 mm | |
HIGHConic III fixed angel rotor (75005709). | |
15 mL |