missing translation for 'onlineSavingsMsg'
Learn More
Learn More
asecos™ Gas Cylinder Cabinet G-OD
Safe and approved outdoor storage of flammable or toxic gases
Brand: asecos™ 3069201532673
Additional Details : Weight : 143.15491kg
Alert:
For outdoor use only
Description
- Robust construction and longevity: completely galvanised and powder-coated structured surface and stainless steel base
- No unauthorised use: lockable turning lever (doors also available with profile cylinder, compatible for locking system)
- Easy alignment: adjusting aids to compensate for uneven floor
- Easy mounting of connecting pipes and gas fittings: lead-through points in the ceiling of the cabinet
- Ventilation: effective ventilation through openings beneath the doors and at the rear wall
Specifications
2070 mm | |
Gas cylinder cabinet | |
1345 mm | |
Powder-coated plain | |
1356 mm | |
168 kg | |
Light Gray | |
2149 mm | |
Wing, Without window | |
2 |
1 x rolling ramp (sheet steel painted) for 5 x 50-liter gas cylinders | |
Safe and approved outdoor storage of flammable or toxic gases | |
370 mm | |
Steel | |
400 x 1359 x 2149 mm | |
370 x 1345 x 2070 mm | |
400 mm | |
Up to 5 x 50 L Gas Cylinders | |
GOD.215.135 |