missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Upright Lab Freezer
For secure, accurate and long-lasting frozen storage of temperature-sensitive products. Fully-equipped for lab applications with EN 60068 temperature mapping and SmartMonitoring options.
Brand: Liebherr™ LGV 5010
Additional Details : Weight : 106.00000kg
Description
- Upright lab freezer, reach-in, 1-section, width 750mm, gross capacity 478 L.
- Temperature range -9 / -35°C
- 4 x 2 drawers and 2 baskets. (Bins and baskets are not included.)
- White exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
- Climate class 7, refrigerant R 290a, connection rating 3,0A, 230v/50/1-ph,energy consumption 1245 kWh/a
- 125mm castors for easy cleaning. Front castors with brake.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Access port for external temperature probe, additional safety thermostat
- Alarm log of last 3 events with min/max temperatures, duration etc.
- Door lock, reversible hinges, self-closing door with 90° dwell position
- 60 kg shelf load
Specifications
337 L | |
0.1°C | |
1 | |
Right Interchangeable | |
10 (2 x 4 bins, 1 x 2 baskets) | |
60 kg | |
Comfort controller with integrated temperature and alarm memory, Connection to external monitoring software | |
RS 485, serial bus connection | |
Conversion kit available | |
White Steel | |
Molded White Polystyrol | |
Digital with Text, External | |
White | |
None | |
7mm | |
MediLine | |
3.410 kWh / 24 yr. | |
220/240 V | |
125 kg |
-9°C to -35°C | |
Self-closing, Solid, HardLine, with Slimline Handle | |
Steel | |
Transparent bins and Grid baskets (not included) | |
5, Below Drawers, Grid | |
Automatic | |
Key Lock | |
Yes | |
R 290 | |
70 mm | |
EN 60068-3 test procedure, ISO 17025 | |
2 with arrestors at front, 2 fixed at back | |
Electronic | |
LGv 5010 | |
NTC probe optional | |
75D x 75.1W x 184.4H cm | |
3.0 A | |
50 Hz | |
114 kg |